- Made in USA
- CNC Ground for Consistent Geometries
- Doublecut Fluting for Maximum Material Removal
- Provided in Blue Nylon Pouch
- Includes SA-1, SC-3, SF-3, SC-5, SF-5
Mastercut Tool Corp. Bur Wallet Pouch w/o Logo, Double Cut, SA-1, SC-3, SF-3, SC-5, SF-5, Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" Shank Dia. |
| Shank Diameter | 1/4 in |
Product Details
| Type | Pouch Bur Set |
| Head Shape | Radius Tree, Radius Cylindrical, Cylindrical No Endcut |
| Number of Pieces | 5 |
| Cut Type | Double Cut |
| Color | Silver |
| Application | Cast Iron, Hardened Stainless Steel, Titanium |
| Series | SA, SC, SF, SC, SF |
| Style | Radius Tree, Radius Cylindrical, Cylindrical No Endcut |
| Country of Origin | Made in USA |
| Includes | SA-1, SC-3, SF-3, SC-5, SF-5 |
| Direction of Cut | Right Hand |
| Finish | Uncoated |
| Material | Carbide |
| Package Quantity | 1 |
| Manufacturers Part Number | POUCH-NL3DC |
| Unit Type | Fractional |
| Brand | Mastercut Tool Corp. |