Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905246

MPN #: MGL24-C

Mesa Safe 24-Gun Safe MGL24-C with Mechanical Lock, 1/2 Hour Fire, 30"L x 24"W x 59"H

Product Description
Affordability meets security with Mesa's MGL24C gun safe.

The safe offers a 30 minute fire rating with burglary resistance. Made from 12 gauge solid steel plate and equipped with a drill resistant hard plate with spring loaded relocker, the MGL24C provides protection from attack. The mechanical dial lock provides security and function after an EMP attack.

Features:
  • Securely stores up to 24 rifles
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • Group 2 mechanical dial lock
  • Textured black finish
  • Satin chrome L handle
  • 180 Degree door opening
  • Internal power outlet & USB feature
  • Approximate 16.5 cu. ft. capacity
  • Approximate Interior Dimensions: 18.875" x 26.625" x 56.75"


PRICE
$1,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height59 in
Inside Width26-5/8 in
Inside Depth18-7/8 in
Inside Height56-3/4 in
Weight506 lbs
Shelf Size26-5/8" x 18-7/8" x 1/2"

Product Details

Lock TypeMechanical Combination Lock
Number of Adjustable Shelves1 Full, 2 Half
Door TypeRight Hinged Door
Gun Capacity Range25 to 50
MaterialSteel
Manufacturers Part NumberMGL24-C
Key Code MemoryNo
BrandMesa Safe
TypeGun Safe
Secondary AccessInternal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleMechanical Combo
CapacityUp to 24 Long Rifles ft³
Number of Doors1
Package Quantity1
Number of Compartments6
Number of Fixed Shelves1

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F