Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986420

MPN #: MFL3020CC

Mesa Safe B-Rate Depository Safe MFL3020CC Front Loading, Manual Combo Lock, 20"W x 20"D x 30"H

Product Description
Mesa Safe MFL Series Commercial Business Safe Cabinet, B-Rate Depository, Front Loading, Manual Combo Lock, 20"W x 20"D x 30"H

MESA's MFL Series Depository Safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the money safe. They also protect money collections where immediate deposits are required. A depository safe is a necessity in every cash handling business. MESA offers six different types of depository safe models including MFL2014E, MFL2014E-OLK, MFL2714E, MFL2714E-ILK, MFL3020EE and MFL2731EE.

Features
  • All Steel Construction
  • Front loading mail box style Deposit Door
  • Anti-Fish Baffle prevents theft through the deposit door
  • Battery operated Electronic Lock protected by an internal spring loaded relocking device
  • Easily change your personal code in seconds
  • Programmable time delay from 1 to 59 minutes
  • Four anchor holes provided to secure your safe to the floor
  • -1/2" thick solid steel door
  • 1" diameter solid steel live locking bolts
  • Deposit Bag sold separately
  • If combinations are entered incorrectly the keypad will go into lockout mode, frustrating the would be burglar
  • Heavy duty dead bar prevents door removal during a forced entry attempt
  • Top Compartment Dimensions: 19-3/4"W x 17-1/8"D x 8-1/4"H
  • Bottom Compartment Dimensions: 19-3/4"W x 17-1/8"D x 10-1/4"H


PRICE
$1,239.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in
Weight190 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
TypeDepository Safe
Interior ConfigurationSteel
Number of Adjustable Shelves0
ColorBlack
Door TypeRight Hinged Door
SeriesMFL
Deposit TypeFront Drop Hopper Load
Handle TypeT-Handle
Capacity3.6 ft³
Number of Doors0
MaterialSteel
Package Quantity1
Manufacturers Part NumberMFL3020CC
Number of Fixed Shelves0
BrandMesa Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated