Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905250

MPN #: MGL36-C

Mesa Safe 36-Gun Safe MGL36-C with Electronic Lock , 1/2 Hour Fire, 36"L x 24"W x 59"H

Product Description
Affordability meets security with Mesa's MGL36C gun safe.

The safe offers a 30 minute fire rating with burglary resistance. Made from 12 gauge solid steel plate and equipped with a drill resistant hard plate with spring loaded relocker, the MGL36C provides protection from attack. The mechanical dial lock provides security and function after an EMP attack

Features:
  • 36 Gun capacity
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • Group 2 mechanical dial lock
  • Textured black finish
  • Satin chrome L handle
  • 180 Degree door opening
  • Internal power outlet & USB feature
  • Approximate 20.2 cu. ft. capacity
  • Approximate Interior Dimensions: 18.875" x 32.625" x 56.75"


PRICE
$2,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height59 in
Inside Width32-5/8 in
Inside Depth18-7/8 in
Inside Height56-3/4 in
Weight572 lbs
Shelf Size18-7/8" x 32-5/8" x 1/2"

Product Details

Lock TypeMechanical Combination Lock
Number of Adjustable Shelves1 Full, 2 Half
Door TypeRight Hinged Door
Gun Capacity Range11 to 15
MaterialSteel
Manufacturers Part NumberMGL36-C
Key Code MemoryNo
BrandMesa Safe
TypeGun Safe
Secondary AccessInternal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleMechanical Combo
CapacityUp to 36 Long Rifles ft³
Number of Doors1
Package Quantity1
Number of Compartments6
Number of Fixed Shelves1

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F