First Aid Only Burn Gel Packets, 25/box
|
Questions & Answers (0)
Product Description
Burn Gel with 25 packets per box. The burn gel cools and soothes minor burns, sun burns, scalds and abrasions. The gel moisturizes and forms a protective barrier on the minor injury. Individual single use packets are easy and convenient to use. These packets are ideal for restaurant and food processing locations. Made in the USA.
PRICE
$13.00
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Burn Gel |
| Number of Pieces | 25 |
| Active Ingredients | Hydrogel |
| Material | Cardboard Box |
| Package Quantity | 25/Box |
| Description | Burn Gel Packets |
| Color | White |
| Manufacturers Part Number | G469 |
| Form | Gel |
| Case Material | Cardboard Box |
| Brand | First Aid Only |