Kit Contains:
First Aid Only Burn Care Kit, Plastic Case, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
This 1 Person Burn Care Kit comes with essential first aid supplies to treat minor burns. This emergency burn kit contains gel soaked burn dressings to stop the burn, cool the affected area and relieve pain. The plastic, weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface. Kit includes 12 pieces. Made in the USA.
Kit Contains:
Kit Contains:
PRICE
$56.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 in |
| Width | 2-3/8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Burn Kit |
| Number of Pieces | 12 |
| Color | White |
| Package Quantity | 1 |
| Description | Burn Care Kit |
| Person Count | 1 |
| Manufacturers Part Number | 440-O/FAO |
| Case Material | Plastic |
| Brand | First Aid Only |