First Aid Only Hydrocortisone Cream, 0.9gm, 144/box
Write a Review
|
Questions & Answers (0)
Product Description
Protect your skin and promote healing with our hydrocortisone cream by Water Jel. It helps relieve minor skin irritations, itching and rashes due to eczema, dermatitis, insect bites, detergents, cosmetics and jewelry. It is also effective for treating poison ivy, oak and sumac. The active ingredient is Hydrocortisone Acetate .9 gm. Convenient unit dose packages contain a generous amount of cream for application to affected area. Made in the USA.
PRICE
$22.00
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 0.9 gm |
Product Details
| Type | Hydrocortisone Cream |
| Number of Pieces | 144 |
| Color | White |
| Active Ingredients | Hydrocortisone |
| Material | Cardboard Box |
| Package Type | Box |
| Description | Hydrocortisone Cream |
| Package Quantity | 144/Box |
| Manufacturers Part Number | M4033-144 |
| Form | Cream |
| Case Material | Cardboard Box |
| Indoor/Outdoor | Outdoor |
| Brand | First Aid Only |