Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB2320350

MPN #: 4401LHEC

Master Lock® No. 4401LHEC Business Applications Bluetooth Outdoor Padlock - 2" Shackle - Black

Product Description
Master Lock® No. 4401LHEC Business Applications Bluetooth Outdoor Padlock - 2" Shackle - Black

The Master Lock No. 4401LHENT Bluetooth Padlock features a 2-7/32in (56mm) wide metal body for durability. The 11/32in (9mm) diameter shackle offers 2in (51mm) vertical clearance and is made of boron alloy, offering maximum resistance to cutting and sawing. The Master Lock Vault Enterprise system is designed to supportMany Locks and Many Userswith unmatched security, simplicity and accountability. Administrators control individual or system-wide lock access with our convenient web interface, while users enjoy simple, secure access to assigned locks or lock boxes.

Features:

  • Includes Master Lock Vault Enterprise IOS and Android app, and web interface, designed for business applications working with many locks and many users.
  • Use your smartphone to open and manage your lock with the Master Lock Vault Enterprise app
  • No keys to lose, no combinations to forget. No unauthorized key duplication.
  • Backup access using directional code on lock keypad
  • Share access with others - temporary or permanent
  • Easily monitor access with robust data and audit trails
  • Low battery notification & reminder on padlock and in app
  • Comes with easy to replace CR2 battery
  • Battery jump allows for temporary access if battery dies while locked




PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/32 in
Weight1 lbs
Shackle Diameter11/32 in
Shackle Inside Height2 in
Shackle Inside Width15/16 in

Product Details

Lock TypeBluetooth Lock
ColorBlack
Shackle MaterialBoron Alloy
StyleBusiness Applications Outdoor Smart Padlock
MaterialMetal
DescriptionBusiness Applications Outdoor Smart Padlock
Package Quantity1
Manufacturers Part Number4401LHEC
BrandMaster Lock