Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cardinal

Model # :WB670022

MPN #: 7856000

Business Card Refill Pages, Holds 200 Cards, Clear, 20 Cards/Sheet, 10/Pack

Product Description
Letter-sized, three-hole punched pages provide slots for standard business and credit cards. Durable vinyl features a non-glare finish. Designed for front and back of page storage. Holds 20 cards per page (front and back). 10 Sheets per pack.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$20.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.50
Buy 3 units - 5 units
19.50Save $1.00 (5%)
Buy 6+ units
19.00Save $1.50 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Thickness/GradeStandard

Product Details

TypeAccessory
ColorClear
Accessory TypeCard Holders
Punched/UnpunchedPunched
Sheets per Unit10
MaterialVinyl
Package Quantity10/PK
DescriptionBusiness Card Refill Pages
Manufacturers Part Number7856000
BrandCardinal