Avery® Heavy-Duty View Binder with One Touch EZD Rings, 3" Capacity, Red
|
Questions & Answers (0)
Product Description
Heavy-duty binder for extended use. Clear cover and spine allow you to easily customize your binder. Four interior pockets offer extra storage inside your binder. Wider front and back panels fully cover standard dividers and sheet protectors. One Touch™ EZD™ rings have a higher page capacity compared to the same size slant or round ring. Gap Free™ ring feature prevents gapping and misalignment of rings. Pages lie flat with back-mounted rings. Heavy-duty, nonstick material won't lift ink or toner off printed pages.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 3" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Binder Material | Polypropylene |
| Binder Ring | EZ Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Heavy-Duty View Binder with One Touch EZD Rings |
| Color | Red |
| Manufacturers Part Number | 79325 |
| Sheet Capacity | 670 |
| Brand | Avery |