Scotch® Business Card Size Thermal Laminating Pouches, 5 mil, 3 3/4 x 2 3/8, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Scotch Laminating Pouches protect documents you handle frequently. They are for use with thermal laminators and create a permanent seal for long-term protection. Pouches are clear to let important information show through. Try other quality products from Scotch Brand for all your needs in the home and office.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 3-3/4 in |
| Pouch Thickness | 5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Business Card |
| Package Quantity | 100 per pack |
| Description | Business Card Size Thermal Laminating Pouches |
| Color | Clear |
| Accessory Type | Pouch Film |
| Brand | 3M Scotch |