Create professional, high quality, laminated documents. For use with thermal laminating pouches up to 9" wide, including legal, letter, photos, ID badges, and business cards. Two heat settings for pouches 3 to 5 mil thick. Premium design includes easy to use LED touch controls and button that turns green when machine is ready. Includes hidden built in cord storage and foldable input tray.
Scotch® Pro 9" Laminator, 5 mil Maximum Document Thickness
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-1/10 in |
| Depth | 17-3/10 in |
| Height | 5-9/10 in |
| Paper Entry Width | 9" |
| Pouch Thickness | 3 to 5 mil |
Product Details
| Type | Laminator |
| Warm Up Time | 5 Minutes |
| Package Quantity | 1 |
| Description | Pro 9" Laminator |
| Power Type | Electric |
| Brand | 3M Scotch |
| Speed | 15 in/min rpm |
Related Products
Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last.
Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last. Larger Quantity Quotes Available. Please call 1-888-978-7759.
United's LT13 combination laminator and rotary paper trimmer is designed for accuracy, durability and safety. The 3-in-1 rotary blade cuts in both directions and can be used as a straight edge cutter, perforator, or wavy edge cutter. The LT13 also features a corner cutter stored in the base that can be used to round out otherwise sharp laminated corners, or to add a nice touch on your paper products. The versatile LT13 works with 3 mil and 5 mil thermal pouches as well as self-adhesive cold laminating pouches. The laminator warms up in 3-5 minutes and can laminate sheets up to 13" wide at ...
Scotch Self Sealing Laminating Pouches provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business cards. Great for other smaller-sized documents like membership cards, insurance cards, luggage tags and more. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Scotch Self Sealing Laminating Sheets provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business documents. Great for signs, flyers, schedules, certificates, to-do lists, and other frequently used documents. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last in the home, office or classroom. Larger Quantity Quotes Available. Please call 1-888-978-7759.