Scotch® Self-Sealing Laminating Sheets, 6.0 mil, 8 1/2 x 11, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Scotch Self Sealing Laminating Sheets provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business documents. Great for signs, flyers, schedules, certificates, to-do lists, and other frequently used documents. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last in the home, office or classroom.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.80
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/16 in |
| Height | 11-5/8 in |
| Pouch Thickness | 6 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Documents |
| Package Quantity | 10 per pack |
| Description | Self-Sealing Laminating Sheets |
| Color | Clear |
| Accessory Type | Roll / Sheet Film |
| Brand | 3M Scotch |