Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844701

MPN #: PKG-12-S

TZ Case, Business/Office Case, 12"L x 9-1/2"W x 5"H, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Smooth Brushed Finish
  • Riveted Corners
  • Rubber Handle
  • One Key Lock Draw Latch
  • Black EVA Lining
  • One Stay Hinge
  • Removable Single File in Lind with Two Slip-In Packets & Two Pen Loops
  • Foam not included


PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9-1/2 in
Height5 in
Inside Length11-5/16 in
Inside Width8-13/16 in
Inside Height4-1/2 in
Weight6 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Cases
Frame Color FamilySilver
ColorGray
MaterialAluminum Frame and Panels
Manufacturers Part NumberPKG-12-S
BrandTZ Case