Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844723

MPN #: PKG-18-S

TZ Case, Business/Office Case, 18"L x 13"W x 6"H, Grey Handle, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Smooth Brushed Finish
  • Riveted Corners
  • Rubber Handle
  • Two Key Lock Draw Latch
  • Black EVA Lining
  • Two Stay Hinges
  • Removable Single File in Lind with Two Slip-In Packets & Two Pen Loops
  • Foam not included


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13 in
Height6 in
Inside Length17-5/16 in
Inside Width12-1/2 in
Inside Height5-1/2 in
Weight7 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Cases
Frame Color FamilySilver
ColorGray
MaterialAluminum Frame and Panels
Manufacturers Part NumberPKG-18-S
BrandTZ Case