SOLO® Urban Slim Brief, 15.6", 16 3/4 x 1 3/4 x 11 3/4, Black
Write a Review
|
Questions & Answers (0)
Product Description
Urban Slim Brief with padded compartment protects laptops up to 15.6". Dedicated interior pocket for iPad®, tablet or eReader. Padded carry handles. Adjustable shoulder strap. For Device Type: Laptop; Material(s): Polyester; Carrying Method: Handle and Strap; Color(s): Black.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 1-3/4 in |
| Height | 11-3/4 in |
| Holds CPU Size | 15-3/5" |
Product Details
| Type | Briefcase |
| Color | Black |
| Closure | Zipper |
| Style | Slim Profile |
| Material | Polyester |
| Description | Urban Slim Brief |
| Manufacturers Part Number | UBN1014 |
| For Device Type | Laptop |
| Carrying Method | Carrying Handle / Shoulder Strap |
| Brand | Solo |
Warranty
| Warranty | 5 yr |