Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081971

MPN #: LXT600BB

Midland® Business Radio Set W/ Headset, Black, Pack of 2

Product Description
The LXT600BB business radio bundle is an affordable and convenient communication option that is ready to use right of the box. The radios are license free and require no FCC license to own or operate, saving time and money. Ideal for businesses where efficiency is key within small to medium sized spaces including restaurants, retail stores, boutiques, small offices and warehouses. The LXT600BB comes complete with a pair of radios, 2 rechargeable battery packs and a pair of concealed headsets for unobtrusive communication. The radios feature 36 channels, silent operation, eVox for hands free operation and NOAA Weather Alert technology. License Free FRS business radio.

Features:
  • Pair of LXT600 license free FRS radios
  • Pair of concealed headsets
  • Crisp, clear communication with easy button access
  • 36 channels - 22 standard FRS channels, compatible with other FRS radios
  • Plus 14 special channels, preassigned privacy codes for convenience
  • NOAA weather alert with scan technology
  • Silent operation, can turn all tones off
  • Hi/Lo power setting to save battery life
  • eVox for hands free operation
  • Pair Ni-MH rechargeable battery Packs
  • Dual power option, can also operate on AAA batteries
  • Dual slot desktop charger with AC adapter
  • Belt clips
  • Radios compatible with Midland two-way accessories
  • 3 year warranty on the radios (90 days on accessories)


What's In The Box:
  • Pair of radios
  • Pair of concealed headsets
  • Belt clips
  • Rechargeable battery packs
  • Desktop charger
  • AC adapter
  • Owner's manual


PRICE
$109.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range200,000 Sq. Ft./ 15 Floors

Product Details

Power3.6 Volt
TypeFRS
ColorBlack
For Use WithAVPH3, AVPH10, AVP14, AVP21, TRH-1011, AVPH4, RDO-PACK-BLK, AVPH3RDO, AVPH3TR
RechargeableYes
Number of Channels36
DescriptionBusiness Radio Set with Headset
Package Quantity2
Manufacturers Part NumberLXT600BB
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency136 174 mhz
Digital/AnalogAnalog & Digital

Warranty

Warranty3 yr