Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3178382

MPN #: ER40

Midland® Emergency Crank NOAA Weather Radio, Analog, 7 Channels, 162.400-162.550 MHz, Red/Black

Product Description
This emergency crank NOAA Weather Radio is sure to keep you informed in case of an emergency or in your everyday use. It features a micro USB charging cable, wrist lanyard, NOAA Weather Radio, AM/FM Radio with a clock, and backlit LCD display. Fit with a flashlight that has SOS Strobe, the Midland® ER40 Emergency Hand Crank Weather Radio will assist you in alerting others if you need help during an emergency. The ER40 hand crank flashlight radio has multiple sources of power including a lithium-ion rechargeable battery, solar panel, and hand crank- keeping you alert even during a power outage.

Features:
  • NOAA Weather Information and Alerts: Weather Alerts and info direct from the National Weather Service
  • AM/FM Radio with Clock – For instant access to information and entertainment
  • Multiple sustainable power sources: Solar Panel - rechargeable internal lithium-ion battery from direct sunlight, Hand crank – Recharge the radio during a power outage or anytime away from a power source. Perfect for a short charge to get a cell phone call made
  • Rechargeable 2600 mAh Battery- Replaceable, long life lithium-ion battery
  • Works with most cell phones, tablets and more
  • Flashlight with SOS Strobe: Can be used to signal for help
  • Low Battery Indicator
  • Wrist lanyard for easy carrying


PRICE
$59.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
Power3.7 VDC
TypeNOAA
DisplayLCD
ColorRed
StyleNOAA/NWS 7 Channels
RechargeableYes
Number of Channels7
MaterialPlastic
DescriptionEmergency Crank NOAA Weather Radio
Package Quantity1
Manufacturers Part NumberER40
BatteriesRechargeable Lithium Ion Battery
Radio TypeHandheld
BrandMidland
Frequency162.400 - 162.550 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr