Bonar Plastics Sani-Box Lid - 49"L x 41"W x 3-1/2"H Blue
|
Questions & Answers (0)
Product Description
Made using seamless, impact resistant one-piece HDPE Poly Resin that is FDA compliant. Durable, lightweight plastic offers a smooth seamless surface that is easy to clean. Allows stacking up to 6 units high and protects contents.
PRICE
$299.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 41 in |
| Height | 3-1/2 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 1028600M86301 |
| Accessory Type | Lid |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |