Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3192589

MPN #: WLBUF110ML

Weller® Butane Fuel Refill, 110 ML

Product Description
Features:
  • Weller® Butane Fuel Refill is designed to use with all leading butane soldering irons, torches, butane lighters, and flex necks
  • The cap stores tips that support butane fuelled soldering irons, torches, and lighters
  • The premium fuels is low in non-volatile contaminants, which can cause burner valves to clog, affecting flame height and function
  • Butane fuel with tips that fuels all leading butane lighters and kitchen and hobby torches
  • The fuel has a net weight of 2.1 oz/60 g/110ML
  • Set flame adjustment to low setting. Insert fill stem directly into fill valve and press down for 3 to 4 seconds. Repeat three times. Back spray indicates appliance is full
  • Compatible with WLTBUM2, WLBUK75, WLBU75, PSI100K, WSTA3, WSTA6, P2KC, P2C, ML200, ML500


PRICE
$11.25

Min. purchase quantity is 12
12
12
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWLBUF110ML
Package Quantity1
DescriptionButane Fuel Refill
BrandWeller