Features:
- Use as a sandwich/lunchmeat, plant/floral, general wrap or as disposable table covers
- Near neutral pH. Low sulfur. FDA compliant
- Dispense rolls with Roll Paper Cutters
Model # :WBB3203448
MPN #: BP1841PRP
Weights & Dimensions
| Length | 175 |
| Width | 17 in |
| Weight | 3 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Butcher |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Pink |
| Manufacturers Part Number | BP1841PRP |
Compliance & Certifications
| Certifications | FDA |