- Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated.
- Insulates and protects connections from wire pullout, moisture intrusion and abrasion.
- Heat-activated adhesive melts and flows to create a seal.
- Resists salt water, oil, gasoline and other environmental contaminants.
- Rated at 600 Volt Max.
- Temperature rating: 221 °F (105 °C).
Gardner Bender AMT-123 Butt Splice, Heat Shrink, 16-14 Awg - 3 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$6.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AMT-123 |
| Rating | 600 Volts |
| Wire Range | #16 - #14 AWG |
| Package Quantity | 3 |
| Color | Blue |
| Brand | Gardner Bender |