ZING Butterfly Valve Lockout, Red, 7605
Write a Review
|
Questions & Answers (0)
Product Description
ZING Butterfly Valve Lockout, Red, 7605
Butterfly Valve Lockout, Red
Butterfly Valve Lockout, Red
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 4 in |
| Height | 2-1/2 in |
| Size | 2.5 x 4 x 12 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Butterfly Valve Lockout |
| Padlock Capacity | 6 |
| Color | Red |
| Number of Locking Points | 6 |
| For Use With | Butterfly Valve |
| Material | Plastic |
| Description | Butterfly Valve Lockout, Red |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |