Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2262359

MPN #: 64221

Brady® Pneumatic Quick-Disconnect Lockout

Product Description
Pneumatic Quick-Disconnect Lockouts isolate pneumatic energy without the expense and inconvenience of installing in-line lockout valves. Device is applied to the male fitting, isolating equipment from all compressed air sources. Pneumatic Quick-Disconnect Lockouts isolate pneumatic energy without the expense and inconvenience of installing in-line lockout valves. Hole in center of device allows for permanent storage on an air hose and a loop on the side can be used to hang the hose and lockout device. Accepts padlock with up to 1/4" shackle.

PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Width13/16 in
Height3/4 in
Weight0.1 lbs
Size1/4", 3/8", and 1/2" Fittings
Accepts Shackle Diameter5/16"

Product Details

TypeQuick-Disconnect Lockout
Padlock Capacity6
ColorRed
Number of Locking Points6
For Use WithLockout/Tagout, Loto, Lockout
MaterialFiberglass Reinforced Nylon
DescriptionQuick Disconnect Lockout
Package Quantity1
Manufacturers Part Number64221
BrandBrady

Compliance & Certifications

CertificationsOSHA 1910.147