Zing EV Hybrid Projecting Sign, "High Voltage" Text, 11"W x 8"D x 6-1/2"H, Red/White
Write a Review
|
Questions & Answers (0)
Product Description
High-visibility Danger High Voltage and Discharged projecting signs sit on top of a vehicle surface like the car top during maintenance work and help to warn workers about the current state of the vehicle being worked on. The sign features a V style shape to provide stability and includes non-slip rubber feet to prevent sliding and protect the surface of the vehicle. The sign is made from durable, eco-friendly plastic. The sign face is 6-1/2" High x 11" Wide, and the base is 8" Deep.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 8 in |
| Height | 6-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Warning Sign |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Electric Vehicle Warning Sign |
| Color | Multi-colored |
| Manufacturers Part Number | 2649 |
| For Use With | Electric Vehicles |
| Brand | Zing |