Buyers Products side mount aluminum reservoir with Rear Ports features dual rear 2 in. NPT female-threaded suction/return ports. It's internally baffled to suppress sloshing and lower operating temperatures. The reservoir's aluminum body is light weight and extremely resistant to corrosion. The included mounting brackets wrap under the tank for added stability and support. Rubber-insulated stainless steel straps are also included standard to keep it secure. Each unit includes a chrome-plated polymer filler-strainer breather cap and a level/temperature sight gauge that can be mounted on either end of the reservoir.
Buyers 35 Gallon Side Mount Aluminum Reservoir with Rear Ports
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 77 |
| Dimension A | 24 |
| Port Size | 2 NPT in |
| Dimension B | 24 |
| Dimension C | 19 in |
Product Details
| Mounting Location | Side Mount |
| Port NPT | Female NPT ports |
| Description | Aluminum Reservoir with Rear Ports |
| Color | Silver |
| Manufacturers Part Number | SMC35AR |
| Brand | Buyers Products |