The upright aluminum reservoir from Buyers Products features high-quality aluminum construction for lighter weight and excellent heat dissipation. It includes a diamond tread finish on the upper half and is mounted behind the cab, making it an attractive and convenient addition to your truck. Each reservoir is fully baffled to keep oil cool and moving correctly. The reservoir features a chrome filler breather cap and a sight/temperature gauge. A mounting hardware kit is included.
Buyers 35 Gallon Upright Aluminum Hydraulic Reservoir
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 65 |
| Dimension A | 12 1/2 |
| Port Size | 1-1/4 NPT, 3/4 NPT in |
| Dimension B | 46 |
| Dimension C | 26 in |
Product Details
| Mounting Location | Upright |
| Port NPT | Female NPT ports |
| Description | Aluminum Hydraulic Reservoir |
| Color | Silver |
| Manufacturers Part Number | UR35A |
| Brand | Buyers Products |