Winco BW-DK8 Carving Knife, 12/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Blade Length | 8 in |
Product Details
| Type | Forged |
| Handle Material | Steel |
| Material | High Carbon Stainless Steel |
| Package Quantity | 12 |
| Description | Carving Knife |
| Manufacturers Part Number | BW-DK8 |
| Brand | Winco |
Related Products
Scalloped edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp ...
Dexter Russell 13453 - Roast Slicer, High Carbon Steel, Stamped, White Handle, 12"L Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
12, Granton Edge, 1-1/4 at Rosewood Handle, Roast Beef Slicer Slicing Knife Primarily intended for carving hot or cold roasts and fowl, this knife is also great for cutting large vegetables, cakes and utility work in general. Usually an 8 or 10 blade. Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged ...
Scalloped edge the standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through ...
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A slicer serves a similar function to a carving knife, although it is generally longer and narrower. Slicers are often more flexible and as such are better suited for slicing ham or fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground ...