12, Granton Edge, 1-1/4 at Rosewood Handle, Roast Beef Slicer
Slicing Knife
Primarily intended for carving hot or cold roasts and fowl, this knife is also great for cutting large vegetables, cakes and utility work in general. Usually an 8 or 10 blade.
Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.
Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.
12", Granton Edge, 1-1/4" at Rosewood Handle, Roast Beef Slicer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 12 in |
Product Details
| Type | Stamped |
| Handle Material | Rosewood |
| Edge Type | Granton |
| Material | High Carbon Stainless Steel |
| Description | Slicer Knife |
| Manufacturers Part Number | 5.4220.30 |
| Brand | Victorinox |