Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cata-Dyne

Model # :WBB3151115

MPN #: H1212-114421

Cata-Dyne BX Infrared Gas Catalytic Heater For Non-Hazardous Locations, 6.000 BTU, Natural Gas

Product Description
The Cata-Dyne™ BX Series infrared gas catalytic heater with 'G' Series catalytic pad is designed for use in non-hazardous heating applications such as infrared drying and curing ovens. It is fitted with a patented high temperature catalyst pad, operates on either natural or propane fuel and is available in a wide variety of cabinet sizes. Cata-Dyne™ gas catalytic explosion-proof heaters are available in various models with Btu ratings ranging from 1,000 to 48,000 Btu/hr (0.3 kW to 14.0 kW).

The Cata-Dyne™ BX Series explosion-proof infrared gas catalytic heater with 'X' Series catalytic pad is designed for use in many different applications that involve spot or space heating where hazardous materials may be present. This heater is only sold in the United States.

The Industry Standard - Cata-Dyne™ heaters boast the most efficient conversion of hydrocarbon fuels to infrared energy compared to any competitive brand on the market today, with over a quarter of a million units in service during our 40-year history and an exceptional safety record.

Applications: The large surface area of the Cata-Dyne™ heater allows for efficient transfer of infrared heat that can be used in a variety of applications including: Facility space heating, Process heating, Freeze protection, Comfort heating for personnel ovens.

Customer Care - Thermon's state of the art, 105,000 square foot, Edmonton manufacturing facility is designed to ensure our worldwide customer base of the most efficient explosion-proof and general purpose infrared gas catalytic heaters and heating systems for use in industrial heating.

Infrared Technology
  • Infrared is smart. It heats only what needs to be heated: personnel or equipment within a facility, not the surrounding air
  • Infrared is direct. It takes less time and energy to dothe job
  • Infrared is versatile. It handles a large variety of process and space heating applications
  • Infrared is environmentally friendly. It helps surpass today's ever-tightening standards
  • Infrared radiation is a form of electromagnetic energy that is generated by the vibration and rotation of atoms and molecules within all objects with temperatures above absolute zero (0°Kelvin; -273°C; or -459°F). Electromagnetic energy, which travels at the speed of light, is comprised of waves that can be measured both electrically and magnetically
Features:
  • Certifications: The "G" Series catalytic pad is certified by the Canadian Standards Association (CSA) and Factory Mutual (FM) and (European standards) for non-hazardous area applications.
  • Internal heater components such as our proprietary catalyst pad and preheat Caloritech™ tubular element are manufactured in-house
  • Multiple Btu input ratings and a variety of standard heater sizes available
  • Offered in a variety of preheat voltages
  • Natural gas (NG) or propane (LPG) configurations
  • Choice of manual control or electronic control options
  • Multiple heater mounting bracket configurations available
  • Heater contains no moving parts and is designed to operate indefinitely when supplied with air and clean fuel


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width12 in
Height12 in
Weight14 lbs

Product Details

TypeInfrared Gas Catalytic Heater
ColorSilver
Voltage12 V
Watts High180 W
MaterialStainless Steel
Manufacturers Part NumberH1212-114421
BTU6000 BTU
Fuel TypeNatural Gas
ShapeSquare
BrandCata-Dyne

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA FM