Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :WB245605N

MPN #: SGM3-N1

SunStar SGM Series Natural Gas Infrared Heater, 26000 BTU

Product Description
Ideal for spot heating large areas. Dimpled tile assembly offers increased radiant efficiency. Made with corrosion resistant aluminized steel. Aluminum reflectors maximize radiant output. Millivolt Standing Pilot Heaters do not require electrical power and operate with 100% gas shut-off safety control. Allows horizontal or angle mounting. Includes protective radiant screen. CSA certified. This product has limited warranty of 1 year.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with national Fuel Gas Code ANSI Z223.I (also known as NFPA 54) or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of mechanical ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.

PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16-3/4 in
Height9-3/4 in
Weight30 lbs
Burner Pressure6 in
Min Mounting Height12 ft
Clearance to Combustibles Bottom48 in
Gas Inlet Pressure Max Water Column14 in

Product Details

TypeCeramic
Mounting LocationWall or Ceiling
IncludesNPT Female
MaterialAluminized Steel/Aluminum
Ignition TypeMillivolt Standing Pilot
Manufacturers Part NumberSGM3-N1
BTU26000 BTU
Fuel TypeNatural Gas
ShapeSquare
BrandSunStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA