Babcock Davis BXTL2424 24" x 24", Access Door, Exposed Flange, Locking Handle
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BXTL2424 24" x 24", Exposed Flange, Locking Handle
The BXTA exterior access door is watertight and provides access from the exterior of a building. The BXTA is also a good solution for wall openings on commercial rooftops. The BXTA is a great choice Standard latching is a locking turn handle.
The BXTA exterior access door is watertight and provides access from the exterior of a building. The BXTA is also a good solution for wall openings on commercial rooftops. The BXTA is a great choice Standard latching is a locking turn handle.
PRICE
$1,325.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
| Overall Frame Height | 26 in |
| Door Width | 24 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 24x24 in |
| Overall Frame Width | 26 in |
Product Details
| Type | Specialty |
| Color | Mill |
| Number of Latches | 2 |
| Number of Doors | 1 |
| Material | Steel & Aluminum |
| Latch Type | Locking Handle(s) |
| Description | Exterior Access Door |
| Manufacturers Part Number | BXTL2424 |
| Brand | Babcock-Davis |