Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239750

MPN #: BA4848

Babcock Davis BA4848 48" x 48" Personnel II Roof Hatch, Aluminum

Product Description
The BA4848 roof hatch is designed with OSHA life safety in mind and provides easy access to roof areas. The BA4848 is simple to install and operate. The BA4848 curb is manufactured from 11GA aluminum and uses a gas spring to ease the opening of the 11GA aluminum lid. Both the lid and curb come standard with 1" thick rigid insulation. The BA4848 has a continuous gasket for weathertightness. Standard finish is mill.

PRICE
$4,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight96 lbs
Overall Frame Height12 in
Door Width48 in
Rough Opening48 X 48 in
Door Height48 in
Wall/Ceiling Opening48x48 in
Opening Depth48 in

Product Details

TypeStandard
ColorMill
Number of Latches1
MaterialAluminum
Latch TypeTurn handle with padlock hasp
DescriptionPersonnel II Roof Hatch
Manufacturers Part NumberBA4848
BrandBabcock-Davis