Walk Through Access Door - 30 x 48
Write a Review
|
Questions & Answers (0)
Product Description
Walk Through Access Door for access to duct work & air handling units. Aluminum Frame w/ Galvanized Steel Door Panel. " L "Handles ship loose with the unit. 1-15/16" (w) x 1-1/2" deep extruded aluminum frame w/ mitred corners. 3 Latches. Mill Finish. 32-1/2"W x 50-1/2"H Outside Flange Dimensions. 30 W x 1-5/8"D x 48 H Return Flange Dimensions.
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 43 lbs |
| Overall Frame Height | 50-1/2 in |
| Door Width | 30 in |
| Rough Opening | 30-3/8 X 48-3/8 in |
| Opening Width | 30 in |
| Door Height | 48 in |
| Overall Frame Width | 32-1/2 in |
| Opening Height | 48 in |
| Opening Depth | 1-5/8 in |
Product Details
| Color | Mill |
| Number of Latches | 3 |
| Material | Galvanized Steel |
| Brand | Acudor |