This patio door outside pull is constructed from die cast and comes painted in black. It features a flush mount design and a knockout plug should you wish to add a locking cylinder. This style pull is used by International and similar styled doors.
Prime-Line C 1087 Sliding Door Outside Pull, Black Diecast
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Sliding Door Outside Pull Diecast |
| Color | Black |
| Manufacturers Part Number | C 1087 |
| Brand | Prime-Line Products |