Primeline Products 161792 Bi-Pass Closet Track Kit, 60" 2 Door Hardware Pk
Write a Review
|
Questions & Answers (0)
Product Description
This track kits includes all the necessary hardware to repair a wardrobe door. The track is pre-cut to lightly less than your opening size to minimize the need to cut the track. It is used with wood door panels 3/4 in. to 1-3/8 in. thick. -40-in wide by-passing closet door track and hardware kit -Designed for 2 door installation. Accepts 3/4-in, 7/8-in, 1-1/8-in or 1-3/8-in thick doors. 60-lb capacity.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2-5/8 in |
| Height | 2-1/8 in |
| Weight | 3 lbs |
Product Details
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Description | Bi-Pass Closet Track Kit |
| Color | Silver |
| Manufacturers Part Number | 161792 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |