Prime-Line N 7269 Bi-Fold Door Top/Bottom Pivot and Guide Set
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7269 Bi-Fold Door Top/Bottom Pivot and Guide Set
This bi-fold pivot and guide set includes one pivot and one guide. The pivot fits a 3/8 in. diameter bore and fits on 7/8 in. wide track systems. This part is common on louvered wood doors.
This bi-fold pivot and guide set includes one pivot and one guide. The pivot fits a 3/8 in. diameter bore and fits on 7/8 in. wide track systems. This part is common on louvered wood doors.
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Bi-Fold Door Top/Bottom Pivot and Guide Set |
| Color | Multicolor |
| Manufacturers Part Number | N 7269 |
| Brand | Prime-Line Products |