RIDGID® C-5 Cable W/Bulb Auger, 35'L x 3/8"W Cable
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® C-5 Cable W/ Bulb Auger, 35'L x 3/8"W Cable
35' (10.7m) with Bulb Auger
35' (10.7m) with Bulb Auger
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3/4 to 1-1/2 in |
| Cables Included | 35' x 3/8" |
Product Details
| Type | Standard W/Bulb Auger |
| Includes | Cable & Bulb Auger |
| Description | Cable W/ Bulb Auger, 35' x 3/8" Cable |
| Series | C-5 |
| Manufacturers Part Number | 62250 |
| For Use With | K-40 Sink Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |