- Features:
- Vinyl guard to protect porcelain.
- New durable, kink-resistant, 1/2" compression-wrapped Inner Core Cable.
- Large, ergonomically designed handles.
- Negotiate water-conserving toilets.
- Available in either drop head or bulb head models.
RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable
|
Questions & Answers (0)
Product Description
RIDGID® Toilet Auger W/ Compression Wrapped Inner Core Cable W/ Bulb Head, 6'L, 1/2"W Cable
PRICE
$90.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| For Use with Pipe Size | 3 to 6 in |
| Cables Included | 6' x 1/2" |
| Diameter | 1/2 in |
Product Details
| Type | Compression Wrapped Inner Core Cable |
| Includes | Bulb Head |
| Description | Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable |
| Series | K-6 |
| Manufacturers Part Number | 56658 |
| For Use With | Toilet |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |