Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861646

MPN #: 83557

RIDGID® K-750R W/Cage, IC Cables, Tool Box & Gloves, 115V, 1/2HP, 5/8", 100'L x 5/8"W Cables

Product Description
RIDGID® K-750R W/ Open Cage, IC Cables, Tool Box & Gloves, 115V, 1/2HP, 60HZ, 5/8, 100'L x 5/8W Cables

For 3 to 6 (75-150mm) Drain Lines. The K-750R is a self-contained drain cleaner ideal for lateral drain lines from 3 to 6. Easy-to-transport, narrow design for small entry ways and minimal setup make this machine ideal for tough mainline work. Comes equipped with a large blade assortment to handle numerous applications. Clears roots, debris and foreign objects out of main lines, storm drains, house laterals and leach lines.
    Features:
  • Clear access to drum allows immediate view of cable for inspection plus easier and faster cleaning of drum and cable.
  • Patented Cable Control System slows the drum, should cable or blade become completely lodged in blockage.
  • New HD (Heavy Duty Inner Core) cable is tough and kink resistant. (5/8 x 100'). Typical Applications Main Lines, Storm Drains, Septic Lines, Building Drains.
  • Standard Equipment : (1) C-24 HD Cable (5/8 x 100' Solid Core), (1) T-406 Spear Blade, (1) T-403 P-Trap Cutter, (1) T-411 2 C Cutter, (1) T-413 3 C Cutter, (1) T-414 4 C Cutter, (1) A-3 Tool Box.
PRICE
$3,249.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size3 to 6 in
Max Cable Length100 ft
Cables Included100' x 5/8" HD

Product Details

TypeReversible Induction Motor
Horsepower1/2 HP
Rotations per Minute200 rpm
SeriesK-750R
Hertz60 Hz
For Use WithSeptic Lines & Main, Storm, & Building Drains
Voltage115 V
IncludesCables, 2", 3", & 4"C" Cutters, P-Trap Cutter, Spear Blade, Tool Box, & Gloves
DescriptionDrum Machine W/ Open Cage, IC Cables, Tool Box & Gloves
Manufacturers Part Number83557
BrandRIDGID

Warranty

WarrantyLifetime