Model # :WBB193781
MPN #: 19267
Laddawn 4'x100 4mil, Film-Gard Construction Film Black - 70% Recycled Content
|
Questions & Answers (0)
Product Description
The continuous roll of durable film provides protection from weather, dust, and debris or prying eyes. This roll is ideal to use as a vapor barrier or drop cloth. Contains a black color additive. Made with a proprietary blend of low and linear low density polyethylene. The entire film in foot widths comes on a 1-1/2" core.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 4 ft |
| Thickness | 4 mil |
Product Details
| Sheets per Roll | Continuous |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 1 |
| Description | C&A Film |
| Color | Black |
| Manufacturers Part Number | 19267 |
| Recyclable | Yes |