The Armor Defender® rust prevention poly bags combine the benefit of VCI (Vapor Corrosion Inhibitor) with multilayer barrier film for a clean, safe and easy to use dry packaging of metal products. Due to the unique film construction, the Defender® film can be down gauged 25% from standard mono extruded film for a cost savings. The replaces oils and greases using Armor VCI Nanotechnology®. The bags provide continuous protection for up to 3 years, and they are recyclable. The bags are approved by most major global OEMs and meet all REACH and RoHS requirements. This product has limited warranty of 1 year.
Armor Poly® EQ Defender® Gusseted Bags, 34"L x 31"W x 50"H, 4 Mil, Blue, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 31 in |
| Height | 50 in |
| Thickness | 4 mil |
Product Details
| Type | VCI Gusseted Bags |
| Color | Blue |
| Recyclable | Yes |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 50 |
| Description | Armor Defender® Rust Preventative Co-Extruded Gussetted Bags |
| Manufacturers Part Number | PB4B343150D |
| Brand | Armor |
Warranty
| Warranty | 1 yr |