C-Channel 1-1/4" X 48"L White - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty, Holds 1 1/4" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear, Overall Dimensions 1 1/4" H X 48" L Heavy Duty, Holds 1 1/4" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear, Overall Dimensions 1 1/4" H X 48" L.
PRICE
$442.00 Sold in packages of 100 / $4.42 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 1-1/4 in |
Product Details
| Type | C-Channel Sign Holder |
| Material | Styrene |
| Package Quantity | 100 |
| Description | C-Channel |
| Color | White |
| Manufacturers Part Number | CC-125W |
| Accessory Type | C-Channel |
| Brand | Clip Strip Corp. |