Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, C-Frame Motor, Shaded Pole, 1/333 hp, 3000 rpm, 2 speed, 120v, OAO, 0.50-0.29 amp, Clockwise, Sleeve/Sleeve bearings
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Shaft Diameter | 0.218 in |
Product Details
| Horsepower | 1/333 HP |
| Number of Speeds | 2 |
| Frame | C-FRAME |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 120 V |
| Phase | 1 |
| Full Load Amps | 0.50-0.29 A |
| Manufacturers Part Number | K120 |
| Duty | Air Over |
| Rated RPM | 3000 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Fasco |
| Ambient Temperature | 40 °C |