Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Permanent Split Capacitor, 1 hp, 1125 rpm, 1 speed, 208-230/460v, OAO, 3.95/2.10 amp, Counterclockwise, Ball/Ball bearings OEM: Trane, General Electric; Cross Reference: 5KCP39SFL153DS (GE); MOT09188 MOT09188, MOT09192, Trane X7067165301 X706716560105KCP39SFL153DS (GE); MOT09188 MOT09188, MOT09192, Trane X7067165301 X70671656010
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24 lbs |
| Shaft Diameter | 0.620 in |
Product Details
| RPM | 1125 rpm |
| Horsepower | 1 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 3.95/2.10 A |
| Manufacturers Part Number | D2851 |
| Duty | Continuous Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 65 °C |