Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WB251837

MPN #: CPL-3

Caldwell C-Hook Pipe Lifter CPL-3 6000 Lb. Capacity

Product Description
This Industrial Pipe Lifter Provides A Quick And Efficient Way To Pick And Replace Precast Concrete Pipe.

C-hook pipe lifter handles up to 8'L sections of precast concrete pipe. Pipe lifter eliminates the need to dig a hole under the pipe, increasing productivity. Multiple lifting points allow handling of a variety of pipe lengths. Bail is designed to remain upright for easy attachment. Pipe lifter can be easily hooked and attached to hoists, cranes and forklifts. All welded steel construction. Replaceable non-skid urethane saddle prevents pipe from slipping off. Meets ANSI/AWS D14.1 requirements, as well as ASME B30.20 and BTH-1 2008 standards.

PRICE
$5,975.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6000 lbs
Weight500 lbs
Throat Depth8 in
Head Room35-2/3 in
Arm Length53 in
Bail Opening3 x 5 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorRed
Manufacturers Part NumberCPL-3
BrandCaldwell