M&W Cylinder Bottle Lifter 16307 - 2 Cylinders, 26"W x 64-1/2"H, 750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The optimal solution for lifting and transporting gas tanks on the job site or in a manufacturing facility. These cylinder bottle lifters effectively keep gasses in one location and can be quickly moved as needed. Manufactured to exceed all ASME B30.20 and OSHA regulations. Individually proof loaded per OSHA requirements and shipped with certification paperwork. RFID tracking chip equipped and (2) manual close, lockable doors for secure storage. Adjustable straps to securely hold tanks in place during transport. 2-Way Fork Entry and for 11" max diameter cylinders. 30 Day Limited Warranty
PRICE
$7,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 26 in |
| Height | 64-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 250 lbs |
Product Details
| Assembly Required | No |
| Type | 2 Cylinder Bottle Lifter with Lifting Eye & Fork Pockets |
| Color | Yellow |
| Capacity | 2 Cylinders |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16307 |
| Brand | M&W |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ASME B30.20 and OSHA |