Hougen® C Oblong Die, Fits Model 75006, 9/16" x 13/16", >1/4" - 3/8" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
C Oblong Die fits model 75006.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9/16 x 13/16 |
| Diameter | 9/16 x 13/16 in |
Product Details
| Style | Oblong |
| Type | Oblong Die |
| Material | S5 |
| Manufacturers Part Number | 75717 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Oblong |