Tennsco® C-Thru Deluxe Storage Cabinet, 36"W x 18"D x 78"H, Unassembled, Champagne Putty
Write a Review
|
Questions & Answers (0)
Product Description
C-Thru Deluxe Unassembled Storage Cabinet, 36"W X 18"D X 78"H, Putty
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame construction combined with up to four knuckle-hinges to make these the most rugged cabinets of their kind. Deluxe Features include Adjustable Shelves in 2" increments without tools, Four Knuckle-Hinges Per Door, Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Two Brushed Chrome Handles, Raised Box Base, Two Adjustable Levelers, Ventilation Louvers and Heavy Gauge Steel. All Tennsco products are Proudly Made in the USA.
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame construction combined with up to four knuckle-hinges to make these the most rugged cabinets of their kind. Deluxe Features include Adjustable Shelves in 2" increments without tools, Four Knuckle-Hinges Per Door, Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Two Brushed Chrome Handles, Raised Box Base, Two Adjustable Levelers, Ventilation Louvers and Heavy Gauge Steel. All Tennsco products are Proudly Made in the USA.
PRICE
$789.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 154 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Putty |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | CVD1870-CPY |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Tennsco |