- 18 gauge, all-welded, steel construction
- Includes mounting hardware
- Includes 2 adjustable shelves that adjust on 2" centers
- 150 lbs. capacity per shelf
- Locking system with keys included
- Keyhole slots in the back of the unit for wall mounting
- Ships fully assembled
- Gray, gloss, powder coat finish
Durham Mfg.® Wall Mountable Storage Cabinet, 29-7/8"W x 13-11/16"D x 27"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$389.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 13-11/16 in |
| Height | 27 in |
| Weight | 72 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Wall Mount Clearview Cabinet |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Clear View |
| Handle Type | Lever |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 071CV-95 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |